Skip Content
CAM LOCK TUBULAR KD NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAM LOCK TUBULAR KD NICKEL

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA8078R
  • Mfr. Model # A8078R
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2219
  • Shipping Weight 0.5 lbs

Product Details

Tubular cam lock, 15/16 inch length, 5/8 inch width, 3/4 inch mounting hole diameter, 15/16 inch head diameter, 5/8 inch door thickness, key different.

Technical Specs

  • Head Dia. (In.) 15/16
  • For Door Thickness (In.) 5/8
  • Key Type Different
  • Mounting Hole Dia. (In.) 3/4
  • Cam Length (In.) 15/16
  • Cam Width (In.) 5/8
  • Key Number KD
  • Offset (In.) 1/8
  • Max. Latching Distance (In.) 1-1/8
  • Unlocking Radius (Deg.) 90 or 180
  • Finish Bright Nickel
  • Includes Removable Flat Cam, Reversible Offset Cams
  • Item Tubular Cam Lock
  • Number of Pins 7
  • Standards NAMA
  • Unlock Turn Direction Left
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list