Skip Content
CAM LOCK TUBULAR KD NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAM LOCK TUBULAR KD NICKEL

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA8068R
  • Mfr. Model # A8068R
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2219
  • Shipping Weight 0.3 lbs

Product Details

Tubular cam lock, 11/16" cam length, 5/8" cam width, 3/4" mounting hole diameter, 15/16" head diameter, 3/8" door thickness, keyed different.

Technical Specs

  • For Door Thickness (In.) 3/8
  • Item Tubular Cam Lock
  • Includes Removable Flat Cam, Reversible Offset Cams
  • Finish Bright Nickel
  • Head Dia. (In.) 15/16
  • Number of Pins 7
  • Offset (In.) 1/8
  • Package Quantity 1
  • Key Type Different
  • Mounting Hole Dia. (In.) 3/4
  • Standards NAMA
  • Cam Length (In.) 11/16
  • Max. Latching Distance (In.) 1-1/8
  • Unlock Turn Direction Left
  • Cam Width (In.) 5/8
  • Unlocking Radius (Deg.) 90 or 180
  • Key Number KD
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list