Skip Content
CAM LOCK TUBULAR KA NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAM LOCK TUBULAR KA NICKEL

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA8068RKA15546
  • Mfr. Model # A8068RKA15546
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2219
  • Shipping Weight 0.26 lbs

Product Details

Tubular cam lock, 11/16 inch length, 5/8 inch width, 3/4 inch mounting hole diameter, 15/16 inch head diameter, 3/8 inch door thickness, key alike, 15546 keyway.

Technical Specs

  • For Door Thickness (In.) 3/8
  • Head Dia. (In.) 15/16
  • Cam Length (In.) 11/16
  • Mounting Hole Dia. (In.) 3/4
  • Key Type Alike
  • Cam Width (In.) 5/8
  • Offset (In.) 1/8
  • Key Number 15,546
  • Max. Latching Distance (In.) 1-1/8
  • Unlocking Radius (Deg.) 90 or 180
  • Includes Removable Flat Cam, Reversible Offset Cams
  • Finish Bright Nickel
  • Item Tubular Cam Lock
  • Number of Pins 7
  • Package Quantity 1
  • Standards NAMA
  • Unlock Turn Direction Left
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list