Skip Content
CAM LOCK KD NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAM LOCK KD NICKEL

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AML16814A
  • Mfr. Model # 16814A
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2219
  • Shipping Weight 0.25 lbs

Product Details

Disc cam lock, bright nickel finish, 1-3/4 inch length, 5/8 inch width, 3/4 inch mounting hole diameter, 15/16 inch head diameter, 1-1/2 inch door thickness, key different.

Technical Specs

  • Key Type Key Different
  • Cam Length (In.) 1-3/4
  • Cam Width (In.) 5/8
  • For Door Thickness (In.) 1-1/2
  • Head Dia. (In.) 15/16
  • Offset (In.) 11/32
  • Key Number KD
  • Mounting Hole Dia. (In.) 3/4
  • Max. Latching Distance (In.) 2-3/32
  • Unlocking Radius (Deg.) 90 and 180
  • Finish Nickel
  • Item Disc Cam Lock
  • Number of Pins 5
  • Includes Removable Flat Cam, Reversible Offset Cams, (2) Keys
  • Cylinder 5 Disc Tumbler Cylinder
  • Unlock Turn Direction Left
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Number of Keys 2
  • Weather Resistant No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list