Skip Content
CAM LOCK KA NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAM LOCK KA NICKEL

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AML7814AKA-C346A
  • Mfr. Model # 7814AKA-C346A
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2219
  • Shipping Weight 0.195 lbs

Product Details

Disc cam lock, bright nickel finish, 7/8 inch length, 5/8 inch width, 3/4 inch mounting hole diameter, 15/16 inch head diameter, 5/8 inch door thickness, key alike, C346A keyway.

Technical Specs

  • Key Type Key Alike
  • Cam Length (In.) 7/8
  • Cam Width (In.) 5/8
  • For Door Thickness (In.) 5/8
  • Head Dia. (In.) 15/16
  • Key Number C346a
  • Mounting Hole Dia. (In.) 3/4
  • Finish Nickel
  • Item Disc Cam Lock
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list