CAM LOCK KA NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAM LOCK KA NICKEL

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AML11814AKA-C415A
  • Mfr. Model # 11814AKA-C415A
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2219
  • Shipping Weight 0.21 lbs

Product Details

Disc cam lock, bright nickel finish, 3/8 inch length, 5/8 inch width, 3/4 inch mounting hole diameter, 15/16 inch head diameter, 1/8 inch door thickness, key alike, C415A keyway.

Technical Specs

  • Cam Width (In.) 5/8
  • Cam Length (In.) 1-1/8
  • Key Type Alike
  • For Door Thickness (In.) 7/8
  • Key Number C415a
  • Head Dia. (In.) 15/16
  • Offset (In.) 11/32
  • Mounting Hole Dia. (In.) 3/4
  • Max. Latching Distance (In.) 1-15/32
  • Unlocking Radius (Deg.) 90 and 180
  • Includes Removable Flat Cam, Reversible Offset Cams, (2) Keys
  • Finish Nickel
  • Number of Pins 5
  • Item Disc Cam Lock
  • Cylinder 5 Disc Tumbler Cylinder
  • Unlock Turn Direction Left
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Number of Keys 2
  • Weather Resistant No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list