Skip Content
CAM LOCK KA BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAM LOCK KA BRASS

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AML7803KA-C415A
  • Mfr. Model # 7803KA-C415A
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2219
  • Shipping Weight 0.2 lbs

Product Details

Disc cam lock, bright brass finish, 7/8 inch length, 5/8 inch width, 3/4 inch mounting hole diameter, 15/16 inch head diameter, 5/8 inch door thickness, key alike, C415A keyway.

Technical Specs

  • Cam Width (In.) 5/8
  • Cam Length (In.) 7/8
  • Key Type Key Alike
  • For Door Thickness (In.) 5/8
  • Offset (In.) 11/32
  • Head Dia. (In.) 15/16
  • Key Number C415a
  • Mounting Hole Dia. (In.) 3/4
  • Unlocking Radius (Deg.) 90 and 180
  • Max. Latching Distance (In.) 1-7/32
  • Includes Removable Flat Cam, Reversible Offset Cams, (2) Keys
  • Finish Brass
  • Item Disc Cam Lock
  • Number of Pins 5
  • Cylinder 5 Disc Tumbler Cylinder
  • Unlock Turn Direction Left
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Number of Keys 2
  • Weather Resistant No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list