CAM LOCK KA BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAM LOCK KA BRASS

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AML16803KA-C415A
  • Mfr. Model # 16803KA-C415A
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2219
  • Shipping Weight 0.25 lbs

Product Details

Disc cam lock, bright brass finish, 1-3/4 inch length, 5/8 inch width, 3/4 inch mounting hole diameter, 15/16 inch head diameter, 1-1/2 inch door thickness, key alike, C415A keyway.

Technical Specs

  • Key Type Key Alike
  • Cam Length (In.) 1-3/4
  • Cam Width (In.) 5/8
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Finish Bright Brass
  • Head Dia. (In.) 15/16
  • Includes Removable Flat Cam, Reversible Offset Cams
  • For Door Thickness (In.) 1-1/2
  • Item Disc Cam Lock
  • Offset (In.) 11/32
  • Number of Pins 5
  • Key Number C415A
  • Number of Keys 2
  • Mounting Hole Dia. (In.) 3/4
  • Weather Resistant No
  • Max. Latching Distance (In.) 2-3/32
  • Unlock Turn Direction Left
  • Unlocking Radius (Deg.) 90 or 180

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list