Skip Content
CAM LOCK KA BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAM LOCK KA BRASS

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AML16803KA-C413A
  • Mfr. Model # 16803KA-C413A
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2219
  • Shipping Weight 0.2 lbs

Product Details

Disc cam lock, bright brass finish, 1-3/4 inch length, 5/8 inch width, 3/4 inch mounting hole diameter, 15/16 inch head diameter, 1-1/2 inch door thickness, key alike, C413A keyway.

Technical Specs

  • Cam Width (In.) 5/8
  • Cam Length (In.) 1-3/4
  • Key Type Key Alike
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • Finish Bright Brass
  • For Door Thickness (In.) 1-1/2
  • Head Dia. (In.) 15/16
  • Item Disc Cam Lock
  • Includes Removable Flat Cam, Reversible Offset Cams
  • Number of Pins 5
  • Offset (In.) 11/32
  • Key Number C413A
  • Number of Keys 2
  • Mounting Hole Dia. (In.) 3/4
  • Weather Resistant No
  • Max. Latching Distance (In.) 2-3/32
  • Unlock Turn Direction Left
  • Unlocking Radius (Deg.) 90 or 180

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list