Skip Content
CAM LIMIT VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAM LIMIT VALVE

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO212C
  • Mfr. Model # 212C
  • UNSPSC # 31251504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • CFM 7.5
  • Coefficient of Volume 0.2
  • Item Actuator Switch
  • Temp. Range 32 Degrees F - 160 Degrees F
  • Actuator/Return Roller/Spring
  • Body Material Zinc Die Cast
  • Overall Height 1-7/8"
  • Connection Tube
  • Overall Length 1-3/4"
  • Overall Width 11/16"
  • Series 200 Series
  • Pipe Size 5/32"
  • Max. Pressure 100 PSI
  • Normally Open / Normally Closed Normally Closed
  • Air Valve Type 3-Way, 2-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list