Skip Content
CAM LEVERS,1.99,M6,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAM LEVERS,1.99,M6,BLACK

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JRD3
  • Mfr. Model # 6JRD3
  • UNSPSC # 31162807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Black
  • Finish Matte
  • Item Cam Levers
  • Material Cast Aluminum
  • Thread Size M6
  • Type Adjustable
  • Width 0.83
  • Style Adjustable
  • Components Steel
  • Overall Length 2.76"
  • Screw Length 1.99"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list