Skip Content
CAM LATCH,T HANDLE,TYPE B,LOCKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAM LATCH,T HANDLE,TYPE B,LOCKING

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRE5
  • Mfr. Model # 4RRE5
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes M4 Mounting Screw and Lockwasher (1), Cam Set Screw (1), Cam (1)
  • Item Cam Latch
  • Grip 1/4 to 2
  • Panel Through Hole/Screw Size 7/32
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Steel
  • Catch/Latch Finish Bright Chrome
  • Catch/Latch Depth 2"
  • Catch/Latch Height 1/2"
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Turn
  • Adjustable No
  • Mounting Hole Dia. 7/8"
  • Hole Prep Center Lines 1-1/2"
  • Panel Opening Length 7/8"
  • Panel Opening Width 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list