CAM HANDLE 3/8-16 1.99IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAM HANDLE 3/8-16 1.99IN

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DAE7
  • Mfr. Model # 3DAE7
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Material Cast Aluminum
  • Finish Powder Coated
  • Item Cam Handle
  • Thread Size 3/8-16
  • Type Single Action
  • Width 1.30
  • Lock Type -
  • Overall Length 3.78"
  • Screw Size -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list