Skip Content
CAM FOLLOWER,YOKE TYPE,SEALED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAM FOLLOWER,YOKE TYPE,SEALED

SMITH BEARING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11Y194
  • Mfr. Model # 11Y194
  • UNSPSC # 31171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Bearing Type Needle Roller,Sealed
  • Item Cam Follower
  • Dynamic Load Capacity (Lb.) 4470
  • Static Load Capacity (Lb.) 8600
  • Agency Compliance ABMA
  • Bearing Material Carbon Steel
  • Number of Bearings 1
  • Roller Material Carbon Steel
  • Stud Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list