CAM FOLLOWER,STUD,SCREWDRIVER SLOT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAM FOLLOWER,STUD,SCREWDRIVER SLOT,

SMITH BEARING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13W695
  • Mfr. Model # 13W695
  • UNSPSC # 31171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Cam Follower
  • Dynamic Load Capacity (Lb.) 10370
  • Bearing Type Needle Roller,Sealed
  • Static Load Capacity (Lb.) 10700
  • Thread Length (In.) 1
  • Thread Size 7/8-14
  • Bearing Material Carbon Steel
  • Agency Compliance ABMA
  • Roller Material Carbon Steel
  • Stud Material Carbon Steel
  • Number of Bearings 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list