Skip Content
CAM FOLLOWER,STANDARD STUD,UNSEALED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAM FOLLOWER,STANDARD STUD,UNSEALED

SMITH BEARING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13W670
  • Mfr. Model # 13W670
  • UNSPSC # 31171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Bearing Type Needle Roller, Unsealed
  • Dynamic Load Capacity (Lb.) 5560
  • Item Cam Follower
  • Static Load Capacity (Lb.) 5730
  • Thread Size 5/8-18
  • Thread Length (In.) 0.75
  • Agency Compliance ABMA
  • Bearing Material Carbon Steel
  • Roller Material Carbon Steel
  • Stud Material Carbon Steel
  • Number of Bearings 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list