Skip Content
CAM FOLLOWER,HEAVY STUD,SEALED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAM FOLLOWER,HEAVY STUD,SEALED

SMITH BEARING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11Y010
  • Mfr. Model # 11Y010
  • UNSPSC # 31171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bearing Type Needle Roller,Sealed
  • Item Cam Follower
  • Dynamic Load Capacity (Lb.) 2850
  • Thread Length (In.) 0.5
  • Thread Size 5/8-18
  • Static Load Capacity (Lb.) 6200
  • Bearing Material Carbon Steel
  • Agency Compliance ABMA
  • Stud Material Carbon Steel
  • Number of Bearings 1
  • Roller Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list