Skip Content
CAM FOLLOWER,HEAVY STUD,HEX SOCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAM FOLLOWER,HEAVY STUD,HEX SOCKET

SMITH BEARING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11Y046
  • Mfr. Model # 11Y046
  • UNSPSC # 31171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Dynamic Load Capacity (Lb.) 970
  • Item Cam Follower
  • Bearing Type Needle Roller,Sealed
  • Static Load Capacity (Lb.) 1590
  • Bearing Material Carbon Steel
  • Thread Length (In.) 0.25
  • Thread Size 1/4-28
  • Stud Material Carbon Steel
  • Roller Material Carbon Steel
  • Number of Bearings 1
  • Agency Compliance ABMA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list