Skip Content
CAM BUCKLE TIE DOWN 2X15FTYELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAM BUCKLE TIE DOWN 2X15FTYELLOW

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN01215
  • Mfr. Model # 01215
  • UNSPSC # 31151503
  • CATALOGUE PAGE # 3231
  • Shipping Weight 3.66 lbs

Product Details

Medium-duty cam buckle tie down, 2 inches wide x 15 feet long polypro webbing, 90 degree vinyl coated wire hooks, maximum load rating 750 lbs., Yellow.

Technical Specs

  • Body Material Polyester
  • Colour Black
  • For Use With Pick Ups and Trailers
  • Item Cam Buckle Strap
  • Includes 2 "s" Hooks and Cam Buckle
  • Length 15"
  • Width 2"
  • End Type Vinyl Coated Wire Hooks
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Hardware Material Steel
  • Diameter 2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list