CAM BOW MAINTENANCE 5 TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAM BOW MAINTENANCE 5 TOOLS

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH831798
  • Mfr. Model # 831798
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Features Rubber Bit Holder
  • Includes Gut Hook, Carabiner Tool, 1/4" Hex Bit Driver, Broadhead Wrench, Broadhead Sharpener
  • Item Multi-Tool
  • Number of Functions 5
  • Blade Type 420 Stainless Steel
  • Sheath Material Nylon
  • Handle Colour Black Oxide
  • Number of Tools 5
  • Material 420Hc Stainless Steel
  • Length Open 4.8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list