Skip Content
CALL-IN STATION 2 GANG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALL-IN STATION 2 GANG

QUAM-NICHOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EUL4
  • Mfr. Model # 2EUL4
  • UNSPSC # 43221525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Technical Specs

  • Includes Pre-Cut 7" Long Labeled Tinned Wires
  • For Use With Intercom Systems
  • Item Call-In Station 2 Gang
  • Overall Length (In.) 4-1/2
  • Overall Height (In.) 1-3/4
  • Overall Width (In.) 4-1/2
  • Weight (Lbs.) 3
  • Type Vandal Resistant
  • Impedance (Ohms) -
  • Max. Wattage 1
  • Enclosure Color Stainless
  • Power Taps @ 75V -
  • Power Taps @ 25V -
  • Woofer Composition Phenolic Impregnated Weatherproof Cone
  • Woofer Dia. (In.) 2-1/2
  • Enclosure Material Stainless
  • Watt (RMS) 1
  • Frequency Response 200 to 8kHz
  • Sensitivity (dB) 87
  • Transformer Settings 25V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list