Skip Content
CALIPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIPER

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT500-754-10
  • Mfr. Model # 500-754-10
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 675
  • Shipping Weight 0.35 lbs

Product Details

Coolant-proof digital caliper has a sealed housing (IP-66) meaning its immune to the coolants, dirt, grit and chips found in many manufacturing environments. Includes 5 pc output. You still get 0.0005 inches resolution with +/-0.001 inches accuracy.

Technical Specs

  • Item Absolute Coolant Proof Caliper
  • IP Rating 67
  • Features Coolant Proof, Rolling Thumb Wheel, Control Buttons on Face, Origin, Inch/mm, Absolute Scales
  • Accuracy +/- 0.001"
  • Resolution 0.0005"/0.01mm
  • Jaw Depth 2-1/2"
  • Caliper Grouping Digital Caliper
  • Caliper Material Stainless Steel
  • Caliper Range 0-12"/0-300mm
  • SPC Output No
  • Absolute Positioning Yes
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list