Skip Content
Discontinued with Replacement
CALIPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALIPER

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT500-171-20
  • Mfr. Model # 500-171-20
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs
Suggested Replacement Product
CALIPER,DIGIMATIC,0-6IN0-150MM,SPC

Price: NA

Product Details

Digimatic caliper with SPC output is powered by a single button type battery. Function include zero-setting, data-hold, error alarms, low battery alarm and data output, also measures steps.

Technical Specs

  • Item With SPC Output
  • Resolution 0.0005"/0.01 mm
  • Caliper Grouping Digital Caliper
  • Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
  • Accuracy +/-0.001"/0.025mm
  • IP Rating Not Rated
  • Caliper Range 0-6"/0-150mm
  • SPC Output Yes
  • Jaw Depth 1-9/16"
  • Long Form Calibration Certificate No
  • Caliper Material Stainless Steel
  • Absolute Positioning Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list