CALIPER, VERNIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIPER, VERNIER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KU76
  • Mfr. Model # 4KU76
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 676
  • Shipping Weight 1.7 lbs

Product Details

Inch/Metric Vernier Caliper, Measuring Range 0-12 In/0-300 Millimeter, Jaw Depth 2.5 In, Jaw 4-Way, For Outside/Inside/Depth/Step Measurements, Measuring Faces Ground and Lapped, Measure Inches/Metric with Vernier Scales of 0.001 In/0.02 Millimeter, Depth Feature Read Directly from Vernier, Accuracy Rating +/-0.001 In/0.03 Millimeter, Hardened Stainless Steel, Finish Satin Chrome, Includes Fitted Case.

Technical Specs

  • Graduations (In.) 0.001
  • Finish Satin Chrome
  • Includes Fitted Case
  • Item Vernier Caliper
  • Jaw Depth (In.) 2.18
  • Material Hardened Stainless Steel
  • Range (In.) 0 - 12
  • Range (mm) 0 - 300
  • Graduations (mm) 0,02
  • Accuracy Rating +/- 0.001"/ +/- 0.03mm
  • Measures Outside Diameter, Inside Diameter, Depth, Step

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list