Skip Content
CALIPER VERNIER 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIPER VERNIER 8IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT530-116
  • Mfr. Model # 530-116
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 676
  • Shipping Weight 0.8 lbs

Product Details

Vernier caliper is for accurate work, with the exclusive Quardi 4-way measuring feature. Can measure outside diameters, inside diameters, depth and steps. Accuracy +/-.0015 inches.

Technical Specs

  • Graduations (In.) 0.001
  • Item Vernier Caliper
  • Jaw Depth (In.) 1.97
  • Range (In.) 0 - 8
  • Accuracy Rating +/- 0.0015"
  • Graduations (mm) 0,0254 - 0,198
  • Finish Satin Chrome
  • Includes Plastic Holster
  • Material Hardened Stainless Steel
  • Range (mm) 0 - 203.2
  • Measures Outside Diameter, Inside Diameter, Depth, Step

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list