Skip Content
Discontinued with Replacement
CALIPER VERNIER 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALIPER VERNIER 6IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT531-107
  • Mfr. Model # 531-107
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CALIPER 150MM

Price: NA

Product Details

Vernier caliper with thumb clamp is the finest for accurate work with the exclusive Quardi 4-way measuring features. Can measure outside diameter, inside diameter, depth and steps in inches and mm.

Technical Specs

  • Accuracy +/-0.05mm
  • Caliper Grouping Dial Caliper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list