CALIPER VERNIER 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIPER VERNIER 6IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT530-312
  • Mfr. Model # 530-312
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 676
  • Shipping Weight 1.0 lbs

Product Details

Vernier caliper is for accurate work, with the exclusive Quardi 4-way measuring feature. Can measure outside diameters, inside diameters, depth and steps. Accuracy +/-.003 mm.

Technical Specs

  • Finish Satin Chrome
  • Graduations (In.) 0.001
  • Item Vernier Caliper
  • Jaw Depth (In.) 1.58
  • Material Hardened Stainless Steel
  • Range (In.) 0 - 6
  • Range (mm) 0 - 150
  • Accuracy Rating +/- 0.03mm
  • Measures Outside Diameter, Inside Diameter, Depth, Step
  • Graduations (mm) 0,02 - 0,0254
  • Includes Plastic Holster

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list