Skip Content
Discontinued with Replacement
CALIPER VERNIER 0-12IN 0-300MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CALIPER VERNIER 0-12IN 0-300MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5LD51
  • Mfr. Model # 5LD51
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CALIPER, VERNIER

Your Price: NA

Product Details

stainless steel.el vernier caliper is a satin chrome finish. Hardened stainless steel.el jaws which are designed for inside, outside and thread measurements. Range 0-12 inches (300 mm) and resolution 0.001 inches (0.02 mm).

Technical Specs

  • Finish Satin Chrome
  • Includes Fitted Case
  • Graduations (In.) 0.001
  • Item Vernier Caliper
  • Jaw Depth (In.) 1.50
  • Material Hardened Stainless Steel
  • Range (In.) 0 -12
  • Range (mm) 0 - 300
  • Graduations (mm) 0.02
  • Accuracy Rating 0.002"
  • Measures Outside, Inside, Depth and Step

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list