CALIPER-TOOLMAKERS INSIDE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIPER-TOOLMAKERS INSIDE 6IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA274-6
  • Mfr. Model # 274-6
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 684
  • Shipping Weight 0.265 lbs

Product Details

Toolmakers' spring-type outside caliper with round legs and solid nut. Designed for toolmakers and mechanics who require finer adjustment and better balance so more sensitive feel can be obtained. Size 6 inches.

Technical Specs

  • Item Inside Spring Caliper
  • Nut Type Solid
  • Range (In.) 6
  • Includes 1 Inside Spring Caliper
  • Construction Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list