CALIPER SOLAR 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIPER SOLAR 8IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT500-475
  • Mfr. Model # 500-475
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Accuracy +/-.001"
  • Item Caliper
  • Resolution .0005"/.01mm
  • SPC Output No
  • Caliper Grouping Solar Digital Caliper
  • Features Rolling Thumb Wheel, Origin, Inch/mm, Absolute Scales
  • IP Rating Not Rated
  • Jaw Depth 1-31/32"
  • Caliper Range 0-8"/0-200mm
  • Long Form Calibration Certificate No
  • Caliper Material Stainless Steel
  • Absolute Positioning Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list