Skip Content
CALIPER SLIDE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIPER SLIDE 6IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA1025-6
  • Mfr. Model # 1025-6
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 676
  • Shipping Weight 0.3 lbs

Product Details

stainless steel.el pocket slide caliper permits quick and accurate outside and inside measurements. Its compact size easily fits in shop coat pockets and wear tear clothing. Made of fine quality stainless steel.el.

Technical Specs

  • Item Vernier Caliper
  • Jaw Depth (In.) 1-3/8
  • Material Stainless Steel
  • Range (In.) 0 -6
  • Measures Inside-Outside
  • Accuracy Rating +/-0.003"
  • Graduations (In.) 32 y 64

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list