!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CALIPER PLASTIC FRACTIONAL 0-6/150

CALIPER PLASTIC FRACTIONAL 0-6/150

GENERAL TOOLS

CALIPER PLASTIC FRACTIONAL 0-6/150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CALIPER PLASTIC FRACTIONAL 0-6/150

CALIPER PLASTIC FRACTIONAL 0-6/150

GENERAL TOOLS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GTL146
  • Mfr. Model # 146
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.86 lbs

Product Details

Electronic digital caliper, fractional, range 0-6/0-150 in/mm, resolution 0.0005 in/0.01mm/1/64 in, accuracy 0.0001 in/0.02 mm, jaw depth 1.57 in. Construction material plastic, large LCD display, characteristics rolling thumb wheel, control buttons on face, zero, ON/OFF and in/mm/fraction, automatic ON/OFF, application three mode digital display of fractional, inch and millimeter, measuring speed 60 in per second, measuring system linear capacitive, molded plastic case.

Technical Specs

  • Item Fractional-Display Digital Caliper
  • Resolution 0.0005"/0.01 mm
  • IP Rating IP54
  • Long Form Calibration Certificate No
  • Caliper Grouping Digital Caliper
  • Dimension Type Inch/Fractional Inch/Metric
  • Dust Resistant Yes
  • Jaw Actuation Type Slide
  • Jaw Material Carbon Fiber
  • Maximum Measurement - Inch 6 in
  • Measurements 4-Way
  • Measures Inside Dimension Yes
  • Measures Step Yes
  • Minimum Measurement - mm 0 mm
  • Battery Size SR54
  • Functions Inch/Fractional/Metric, Auto Turn Off
  • Graduations - Upper Scale 1 mm
  • Includes Case Yes
  • With Locking Nut No
  • Range 0 - 6"/150 mm
  • Accuracy +/-0.008", +/-0.20 mm
  • SPC Output No
  • Absolute Positioning No
  • Caliper Material Plastic
  • Coolant Resistant No
  • Included Certification Certificate of Accuracy
  • Jaw Depth 1 5/8 in
  • Minimum Measurement - Fractional Inch 0 in
  • Maximum Measurement - mm 153 mm
  • Measures Depth Yes
  • Measures Outside Dimension Yes
  • Minimum Measurement - Inch 0 in
  • Display Type LCD
  • Water Resistant Yes
  • Graduations - Lower Scale 0.1 in
  • Includes Battery Yes
  • Jaw Shape Standard Blade

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list