CALIPER OUTSIDE SPRING 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIPER OUTSIDE SPRING 8IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT950-223
  • Mfr. Model # 950-223
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 683
  • Shipping Weight 0.27 lbs

Product Details

Outside spring calipers divider is fully hardened and tempered joints, springs, washers and divider points. High carbon steel legs deeply treated for lifetime service. Size 8 inches.

Technical Specs

  • Item Outside Spring Caliper
  • Range (In.) 8
  • Construction Steel
  • Nut Type Solid

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list