Skip Content
CALIPER-OUTSIDE FIRM JOINT 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIPER-OUTSIDE FIRM JOINT 18IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA26-18
  • Mfr. Model # 26-18
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 683
  • Shipping Weight 2.3 lbs

Product Details

Firm-joint outside caliper has an improved joint, designed so the tension can be adjusted as desired. After adjustment has been made, the tension will not change with the opening and closing of the legs.

Technical Specs

  • Item Outside Caliper
  • Features Tension will not Change with Leg Movement, Improved Joint Designed for Tension Adjustment
  • Includes 1 Outside Caliper
  • Jaw Depth 18"
  • Dimension Type Inch
  • Caliper Grouping Dial Caliper
  • Caliper Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list