Skip Content
CALIPER OUTSIDE C/W SOLID NUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIPER OUTSIDE C/W SOLID NUT

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA79A8
  • Mfr. Model # 79A8
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Outside Spring Caliper
  • Range (In.) 8
  • Construction Steel
  • Nut Type Solid

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list