Skip Content
CALIPER-INSIDE W/SPRING NUT 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIPER-INSIDE W/SPRING NUT 12IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA73B12
  • Mfr. Model # 73B12
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 683
  • Shipping Weight 0.7 lbs

Product Details

Yankee spring type inside caliper with a quick adjusting spring nut is made for making quick, positive adjustments, size 12 inches.

Technical Specs

  • Item Inside Caliper
  • Nut Type Quick-Spring
  • Includes 1 Inside Caliper
  • Construction Steel
  • Range (In.) 12

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list