Skip Content
CALIPER INSIDE C/W SOLID NUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIPER INSIDE C/W SOLID NUT

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA73A4
  • Mfr. Model # 73A4
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Inside Spring Caliper
  • Includes -
  • Range (In.) 4
  • Construction Steel
  • Nut Type Solid

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list