CALIPER HERMAPHRODITE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIPER HERMAPHRODITE 6IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA243-6
  • Mfr. Model # 243-6
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 683
  • Shipping Weight 0.21 lbs

Product Details

Firm-joint hermaphrodite caliper used in layout work for locating and testing centers, laying off distances from an edge, etc. Size, 6 inches.

Technical Specs

  • Includes Offset Leg with An Adjustable Point
  • Item Hermaphrodite Caliper
  • Range (In.) 6
  • Construction Steel
  • Nut Type Firm Joint

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list