Skip Content
CALIPER FRACTIONAL 0-8/200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIPER FRACTIONAL 0-8/200

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL1478
  • Mfr. Model # 1478
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 675
  • Shipping Weight 1.1 lbs

Product Details

Electronic digital caliper, fractional, range 0-8/ 0-200 in/mm, resolution 0.0005 in/0.01 mm/164 in, accuracy 0.001 in/0.02 mm, jaw depth 1.57 in. Construction material stainless steel,large lcd display, characteristics rolling thumb wheel, control buttons on face zero, on/off and in/mm/fraction, automatic on/off, application three mode digital display of fractional, inch and millimeter, measuring speed 60 in per second, measurign system linear capacitive, molded plastic case.

Technical Specs

  • Resolution 0.0005"/0.01mm by 1/64"
  • Accuracy +/- 0.001"/0.02mm
  • Features Auto Off Feature, 3-Mode Display- Decimal Inches, Fractions, Metric, Inside, Outside, Depth and Step Measurements, 1.5 V Battery
  • Item Digital Fractional Caliper
  • Jaw Depth 1-21/32"
  • Caliper Material Stainless Steel
  • Caliper Grouping Fractional Digital Caliper
  • IP Rating Not Rated
  • SPC Output No
  • Long Form Calibration Certificate No
  • Caliper Range 0-8"/0-200mm
  • Absolute Positioning Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list