Skip Content
Discontinued with Replacement
CALIPER FRACTIONAL 0-6/150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CALIPER FRACTIONAL 0-6/150

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL147
  • Mfr. Model # 147
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs
Suggested Replacement Product
CALIPER DGTL0-6 IN 1.25 IN DP JAW

Your Price: NA

Product Details

Electronic digital caliper, fractional, range 0-6/0-150 in/mm, resolution 0.0005 in/0.01mm/1/64 in, accuracy 0.001 in/0.02 mm, jaw depth 1.57 in. Construction material stainless steel,large LCD display, characteristics rolling thumb wheel, control buttons on face, zero, ON/OFF and in/mm/fraction, automatic ON/OFF, application three mode digital display of fractional, inch and millimeter, measuring speed 60 in per second, measuring system linear capacitive, molded plastic case.

Technical Specs

  • Resolution 0.0005"/0.01 mm
  • Caliper Grouping Fractional Digital Caliper
  • Accuracy +/-0.001"/0.03mm
  • Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and In/mm/Fraction, Automatic On/Off
  • Item Fractional Digital Caliper
  • IP Rating Not Rated
  • SPC Output No
  • Caliper Range 0-6"/0-150mm
  • Jaw Depth 1-9/16"
  • Long Form Calibration Certificate No
  • Caliper Material Stainless Steel
  • Absolute Positioning Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list