Skip Content
CALIPER FRACTIONAL 0-12/300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIPER FRACTIONAL 0-12/300

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL14712
  • Mfr. Model # 14712
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 675
  • Shipping Weight 1.75 lbs

Product Details

Electronic digital caliper, fractional, range 0-12/0-300 in/mm, resolution 0.0005 in/0.01mm/1/64 in, accuracy 0.001 in/0.02 mm, jaw depth 1.57 in. Construction material stainless steel,large LCD display, characteristics rolling thumb wheel, control buttons on face, zero, ON/OFF and in/mm/fraction, automatic ON/OFF, application three mode digital display of fractional, inch and millimeter, measuring speed 60 in per second, measuring system linear capacitive, molded plastic case.

Technical Specs

  • Resolution 0.0005"/0.01mm by 1/64"
  • Range 0" - 12", 0mm - 305mm
  • Accuracy +/- 0.001"/0.02mm
  • Item Digital Fractional Caliper
  • Features Auto Off Feature, 3-Mode Display- Decimal Inches, Fractions, Metric, Inside, Outside, Depth and Step Measurements, 1.5 V Battery
  • Material Rugged Stainless Steel
  • Jaw Depth 1-21/32"
  • Caliper Material Stainless Steel
  • Caliper Grouping Fractional Digital Caliper

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List