CALIPER FIRM JOINT 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIPER FIRM JOINT 24IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA26-24
  • Mfr. Model # 26-24
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 683
  • Shipping Weight 3.3 lbs

Product Details

Firm-joint outside caliper has an improved joint, designed so the tension can be adjusted as desired. After adjustment has been made, the tension will not change with the opening and closing of the legs.

Technical Specs

  • Item Outside Caliper
  • Range (In.) 24
  • Includes 1 Outside Caliper
  • Construction Steel
  • Nut Type Firm Joint

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list