CALIPER ELCTRNC IP67 0-12W/OTPT W/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIPER ELCTRNC IP67 0-12W/OTPT W/C

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA798B12/300W/SLC
  • Mfr. Model # 798B12/300W/SLC
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • SPC Output Yes
  • Item Electronic Caliper
  • Resolution 0.0005"/0.01mm
  • Caliper Grouping Digital Caliper
  • Features Includes Redemption Card for Standard Letter of Certification (SLC), Zero At Any Position
  • Accuracy +/-0.001"/0.03mm
  • Standards DIN 862
  • Jaw Depth 2-1/2"
  • Caliper Range 0-12"/0-300mm
  • Long Form Calibration Certificate Yes
  • IP Rating 67
  • Absolute Positioning Yes
  • Caliper Material Stainless Steel