Skip Content
Discontinued with Replacement
CALIPER DIGITAL ST ST 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALIPER DIGITAL ST ST 6 IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT500-160-20
  • Mfr. Model # 500-160-20
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs
Suggested Replacement Product
CALIPER,DIGIMATIC,0-6IN0-150MM

Price: NA

Technical Specs

  • Accuracy +/-0.001"
  • Item Digital Caliper
  • Case Molded Plastic
  • Range 0 - 6"/0 - 150 mm
  • Resolution 0.0005"/0.01mm
  • SPC Output No
  • Caliper Grouping Digital Caliper

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List