Skip Content
CALIPER DIGITAL LCD 0-24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIPER DIGITAL LCD 0-24 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KY19
  • Mfr. Model # 4KY19
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 675
  • Shipping Weight 4.54 lbs

Product Details

Digital Caliper, Range 0-24 In/0-600 mm In/mm, Resolution 0.0005 In/0.01 mm, SPC Output, Jaw Depth 4 In, Construction Material Steel, Accuracy 0.0033 In/0.01 mm, Display Large LCD, Direct Inch/Metric Conversion, Hold Feature, Large Jaws, Fine Adjust Screw, Large Measurement Applications, Linear Accuracy 0.0033 In/0.01 mm, Measuring System Ceramic Capacitive Sensor, Output RS232, Includes Case.

Technical Specs

  • Resolution 0.0005"/0.01mm
  • Jaw Depth 4"
  • Accuracy 0.0005"/0.01mm
  • Item Digital Caliper
  • SPC Output Yes
  • Caliper Material Stainless Steel
  • Caliper Grouping Digital Caliper
  • IP Rating Not Rated
  • Caliper Range 0-24"/0-600mm
  • Long Form Calibration Certificate No
  • Absolute Positioning Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list