!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CALIPER DIGIMATIC ABSOLUTE 0 0-8IN

CALIPER DIGIMATIC ABSOLUTE 0 0-8IN

MITUTOYO

CALIPER DIGIMATIC ABSOLUTE 0 0-8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CALIPER DIGIMATIC ABSOLUTE 0 0-8IN

CALIPER DIGIMATIC ABSOLUTE 0 0-8IN

MITUTOYO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTT500-197-20
  • Mfr. Model # 500-197-20
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs
Suggested Replacement Product
4-WAY DIGITAL CALIPER, 0 TO 8 IN/0 TO 20MM RANGE, +/-01 IN ACCURACY, STAINLESS STEEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $364.97 / EACH

EHC: EHC :

Product Details

Digimatic caliper without SPC output is powered by a single button type battery. Function include zero-setting, data-hold, error alarms, low battery alarm and data output, also measures steps.

Technical Specs

  • Item Without SPC Output
  • Resolution 0.0005"/0.01 mm
  • IP Rating Not Rated
  • Long Form Calibration Certificate No
  • Caliper Grouping Digital Caliper
  • Jaw Depth 1 31/32 in
  • Range 0-8"/0-200mm
  • Accuracy +/-0.001"/0.025mm
  • SPC Output Yes
  • Absolute Positioning Yes
  • Caliper Material Stainless Steel
  • Functions Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list