Skip Content
CALIPER DIGIMATIC 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIPER DIGIMATIC 24IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT500-506-10
  • Mfr. Model # 500-506-10
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 675
  • Shipping Weight 3.54 lbs

Product Details

Dial caliper, digimatic, single battery power, large LCD, Functions include: zero/ABS mode, origin measurements, on/off button and inch /metric measurements, with SPC output.

Technical Specs

  • Item Digimatic Caliper
  • Resolution 0.0005"/0.01mm
  • Accuracy +/- 0.001"
  • Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
  • Jaw Depth 3-35/64"
  • Caliper Material Stainless Steel
  • Caliper Grouping Digital Caliper
  • Long Form Calibration Certificate No
  • SPC Output No
  • IP Rating Not Rated
  • Caliper Range 0-24"/0-600mm
  • Absolute Positioning Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list