Skip Content
CALIPER,DIGIMATIC,0-6IN0-150MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIPER,DIGIMATIC,0-6IN0-150MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT500-159-30
  • Mfr. Model # 500-159-30
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Case Plastic
  • Accuracy +/- 0.001"/0.02mm
  • Item Digimatic Caliper
  • Range 0" - 6", 0mm - 150mm
  • Resolution 0.0005"/0.01mm
  • SPC Output No
  • Jaw Depth 1-9/16"
  • Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
  • Material Stainless Steel
  • Caliper Grouping Digital Caliper
  • Caliper Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list