Skip Content
CALIPER,DIGIMATIC,0-4IN0-100MM,SPC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIPER,DIGIMATIC,0-4IN0-100MM,SPC

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT500-170-30
  • Mfr. Model # 500-170-30
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Accuracy +/-0.001"/0.02 mm
  • Item Caliper
  • Resolution 0.0005"/0.01 mm
  • SPC Output Yes
  • Jaw Depth 1-9/16"
  • Caliper Grouping Digital Caliper
  • Features Carbide Tipped ID and OD Jaws
  • IP Rating Not Rated
  • Caliper Range 0-4"/0-100mm
  • Long Form Calibration Certificate No
  • Absolute Positioning Yes
  • Caliper Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list