Skip Content
CALIPER,DIGIMATIC 0-18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIPER,DIGIMATIC 0-18IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT500-505-10
  • Mfr. Model # 500-505-10
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Technical Specs

  • Accuracy +/-0.002"
  • Item Digital Caliper
  • Resolution 0.0005"/0.01mm
  • SPC Output Yes
  • Jaw Depth 3-35/64"
  • Caliper Grouping Digital Caliper
  • Features Without Thumb Roller
  • IP Rating Not Rated
  • Caliper Range 0-18"/0-450mm
  • Long Form Calibration Certificate No
  • Caliper Material Stainless Steel
  • Absolute Positioning Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list